Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Earth Auger Bit, 12 in. x 36 in., 7/8 in. Square

  • Mfr # BR10599

  • Zoro # G416510466


product price: $493.99
/ea
Free Shipping & Returns

Key Features

For Use With
Fits Brave earth auger models BRPA170H and BRPA325H
Length
36 in
Driveshaft Connection
Square
Color
Orange
Outside Dia.
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR10599
Zoro #
G416510466
UPC #
11343000787
Country of Origin
United States

Dimensions

Length
36 in
Outside Dia.
12 in
Inside Dia.
7/8 in

Details

For Use With
Fits Brave earth auger models BRPA170H and BRPA325H
Driveshaft Connection
Square
Item
Auger Bit
Color
Orange

Description

Earth Auger Bit. 7/8 in. Square driveshaft connection. 12 in. diameter and 36 in. length. Fits models: BRPA170H and BRPA325H


  • Square driveshaft connection: 12 in. diameter and 36 in. length
  • Fits models: BRPA170H and BRPA325H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.