
Earth Auger Bit, 16 in. x 36 in., 7/8 in. Square
Mfr # BR10601
Zoro # G716510449
product price: $902.99
/ea
Free Shipping & Returns
Key Features
Driveshaft Connection
Square
For Use With
Fits Brave earth auger models BRPA170H and BRPA325H
Length
36 in
Outside Dia.
16 in
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BR10601
Zoro #
G716510449
UPC #
11343000800
Country of Origin
United States
Dimensions
Length
36 in
Outside Dia.
16 in
Inside Dia.
7/8 in
Details
Driveshaft Connection
Square
For Use With
Fits Brave earth auger models BRPA170H and BRPA325H
Item
Auger Bit
Color
Orange
Description
Earth Auger Bit. 7/8 in. Square driveshaft connection. 16 in. diameter and 36 in. length. Fits models: BRPA170H and BRPA325H
- Square driveshaft connection: 16 in. diameter and 36 in. length
- Fits models: BRPA170H and BRPA325H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.