Zoro Homepage

Earth Auger Bit, 2 in. x 36 in., 1 in. Round

  • Mfr # BR10639

  • Zoro # G216510529


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Length
36 in
Driveshaft Connection
Round
For Use With
Fits Brave earth auger models BRA250H and BRPA180H
Inside Dia.
1 in
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR10639
Zoro #
G216510529
UPC #
11343004204
Country of Origin
United States

Dimensions

Length
36 in
Inside Dia.
1 in
Outside Dia.
2 in

Details

Driveshaft Connection
Round
Item
Auger Bit
For Use With
Fits Brave earth auger models BRA250H and BRPA180H
Color
Orange

Description

Earth Auger Bit. 1-in. round driveshaft connection. 2-in. diameter and 30-in. length. Fits models: BRA250H and BRPA180H


  • Round driveshaft connection: 2 in. diameter and 30 in. length
  • Fits models: BRA250H and BRPA180H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.