Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Earth Auger Bit, 4 in. x 36 in., 1 in. Round

  • Mfr # BR10641

  • Zoro # G316510528


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Length
36 in
For Use With
Fits Brave earth auger models BRA250H and BRPA180H
Driveshaft Connection
Round
Color
Orange
Outside Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR10641
Zoro #
G316510528
UPC #
11343004198
Country of Origin
United States

Dimensions

Length
36 in
Outside Dia.
4 in
Inside Dia.
1 in

Details

Item
Auger Bit
For Use With
Fits Brave earth auger models BRA250H and BRPA180H
Driveshaft Connection
Round
Color
Orange

Description

Earth Auger Bit. 1 in. Round driveshaft connection. 4 in. diameter and 30 in. length. Fits models: BRA250H and BRPA180H


  • Round driveshaft connection: 4 in. diameter and 30 in. length
  • Fits models: BRA250H and BRPA180H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.