
Earth Auger Bit, 4 in. x 36 in., 7/8 in. Square
Mfr # BR10595
Zoro # G016510453
product price: $374.99
/ea
Free Shipping & Returns
Key Features
Length
36 in
For Use With
Fits Brave earth auger models BRPA170H and BRPA325H
Driveshaft Connection
Square
Inside Dia.
7/8 in
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BR10595
Zoro #
G016510453
UPC #
11343000749
Country of Origin
United States
Dimensions
Length
36 in
Inside Dia.
7/8 in
Outside Dia.
4 in
Details
Item
Auger Bit
For Use With
Fits Brave earth auger models BRPA170H and BRPA325H
Driveshaft Connection
Square
Color
Orange
Description
Earth Auger Bit. 7/8 in. Square driveshaft connection. 4 in. diameter and 36 in. length. Fits models: BRPA170H and BRPA325H
- Square driveshaft connection: 4 in. diameter and 36 in. length
- Fits models: BRPA170H and BRPA325H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.