Zoro Homepage

Earth Auger Bit, 6 in. x 36 in., 1-3/8 in. Hex

  • Mfr # BR10587

  • Zoro # G016510514


product price: $412.99
/ea
Free Shipping & Returns

Key Features

Driveshaft Connection
Hexagon
Length
36 in
For Use With
Fits Brave earth auger model BRPA265H
Color
Orange
Outside Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR10587
Zoro #
G016510514
UPC #
11343000671
Country of Origin
United States

Dimensions

Length
36 in
Outside Dia.
6 in
Inside Dia.
1-3/8 in

Details

Driveshaft Connection
Hexagon
Item
Auger Bit
For Use With
Fits Brave earth auger model BRPA265H
Color
Orange

Description

Earth Auger Bit. 1-3/8 in. Hexagon driveshaft connection. 6 in. diameter and 36 in. length. Fits model: BRPA265H


  • Hexagon driveshaft connection: 6 in. diameter and 36 in. length
  • Fits model: BRPA265H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.