Zoro Homepage

Edger, 10 In. Straight Blade, Honda GX160

  • Mfr # BRPE105H

  • Zoro # G516510427


product price: $1,382.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRPE105H
Zoro #
G516510427
UPC #
11343001524
Country of Origin
United States

Details

Material
Steel
Item
Edger
Color
Orange

Description

Give your lawn an edge over your neighbors when you use the Brave lawn edger. This edger is easy to use and leaves behind clean lines, tidy-free borders, and structure to make your lawn and gardens look pristine. The convenient double-sided blade allows for easy sharpening when necessary.


  • Heavy-duty, all-steel construction
  • Double-sided blade for edging
  • Operator hand control for smooth blade engagement, belt tension, and depth control
  • Solid, cable-free maintenance
  • All steel spindle head with sealed bearings
  • Easy blade/brush changeover
  • Steel hubbed wheels with ball bearings for better maneuverability
  • Four-wheel platform for greater stability
  • Semi-pneumatic tires

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.