Zoro Homepage

Finish Cut Pull-Behind Mower, 60-In. Deck, GXV630 Honda Engine

  • Mfr # BRPFC112HE

  • Zoro # G216510468


product price: $5,669.99
/ea
Item requires special delivery charges. A $650.00 per item surcharge will be applied.

Key Features

Start Type
Electric
Overall Height
29 in
Overall Width
72.25 in
Overall Length
65 in
Includes
Battery for electric start and clutch blade engagement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRPFC112HE
Zoro #
G216510468
UPC #
11343001104
Country of Origin
United States

Dimensions

Overall Height
29 in
Overall Width
72.25 in
Overall Length
65 in

Details

Start Type
Electric
Item
Mower
Includes
Battery for electric start and clutch blade engagement
Material
Steel
Color
Orange

Description

This BravePro finish cut pull-behind mower features 2 heavy-duty blades with a rugged design built to hold up to the rigors of brush mowing. The tow bar features a clevis type connection that hooks to almost any tractor, ATV or UTV and provides more degrees of motion than most types of hitching systems to help prevent binding in rough, uneven terrain. Compact design is very stable on steep banks and is capable of handling high speeds. Dependability is built in with a 20 HP Honda 688CC V-Twin engine with electric start and electric clutch blade engagement, plus a rugged steel deck.


  • 20 HP Honda GXV630 688CC V-Twin engine with electric start and electric clutch blade engagement
  • 60 in.W, 10-ga. welded steel deck assembly with heavy-duty blades
  • Two-point cutting height adjustment system with 1-1/2 in. to 5 in. range
  • 4 flat-free tires (rear: 15/6.00 x 6; Front 5.30/4.50 x 6)
  • Twin blade design provides a mulch action that reduces the size of the clippings and reduces bunching
  • Pulls directly behind or fully offset to the side of the tow vehicle (tractor, ATV or UTV)
  • Clevis type hitch pin system
  • 10-ga. welded steel main deck with thick, reinforced steel top plate for strength and durability
  • Stable on steep banks and capable of handling high speeds
  • Includes battery for electric start and clutch blade engagement

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer, and Benzene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.