Zoro Homepage

Floor Stripper, Heavy Duty, 10-In. Max Width, Electric

  • Mfr # BRPFS108E

  • Zoro # G422324613


product price: $2,639.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Handle Width
23 in
Drive Type
Random Orbit, Direct Shaft Mount
Includes
Straight blades
Extension Cord Length
37 ft
Max. Blade Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRPFS108E
Zoro #
G422324613
UPC #
11343001685
Country of Origin
United States

Dimensions

Handle Width
23 in
Extension Cord Length
37 ft
Max. Blade Width
10 in

Details

Drive Type
Random Orbit, Direct Shaft Mount
Includes
Straight blades
Item
Floor Stripper
Color
Orange

Description

Remove VCT, linoleum, glued carpet, and more with the BravePro floor stripper. This heavy-duty floor stripper makes quick work of material removal and is ideal for larger projects. Fold the handle for easy transport. 6-in. and 10-in. straight blades included; additional blades available.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.