Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forward Plate Compactor 14 In. Rubber Mat, Tank, and Wheel Kit Honda GX160

  • Mfr # BRPFP125H

  • Zoro # G022734041


product price: $2,357.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Height
36.14 in
Plate Material
Cast Iron
Handle Material
Rubber
Width
41.14 in
Handle Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRPFP125H
Zoro #
G022734041
UPC #
11343004136
Country of Origin
China

Dimensions

Height
36.14 in
Width
41.14 in
Handle Length
14 in

Details

Plate Material
Cast Iron
Handle Material
Rubber
Color
Black and Orange
Item
Plate Compactor

Description

This Brave 14-inch forward plate compactor is the ultimate tool for all general applications, including landscaping, creating a subbase for sidewalks, and various small to medium-compaction tasks. Delivering approximately 2,248 pounds of centrifugal force, it is perfect for compacting loose, granular soils. Its compact size ensures easy maneuverability around obstacles. For added versatility, this unit includes a wheel kit and a rubber mat for paving applications.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.