
Forward Plate Compactor 16 In. Rubber Mat, Tank, and Wheel Kit Honda GX160
Mfr # BRPFP135H
Zoro # G422733712
product price: $2,738.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Width
41.14 in
Height
36.14 in
Plate Material
Cast Iron
Handle Length
16 in
Handle Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRPFP135H
Zoro #
G422733712
UPC #
11343004143
Country of Origin
China
Dimensions
Width
41.14 in
Height
36.14 in
Handle Length
16 in
Details
Plate Material
Cast Iron
Handle Material
Rubber
Item
Plate Compactor
Color
Black and Orange
Description
This Brave 16-inch forward plate compactor is the ultimate tool for all general applications, including landscaping, creating a subbase for sidewalks, and various small to medium-compaction tasks. Delivering approximately 2,697 pounds of centrifugal force, it is perfect for compacting loose, granular soils. Its compact size ensures easy maneuverability around obstacles. For added versatility, this unit includes a wheel kit and a rubber mat for paving applications.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.