Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forward Plate Compactor, 16 In., Tank and Wheel Kit, Honda GX160

  • Mfr # BRPFP130H

  • Zoro # G222324615


product price: $2,498.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Displacement
163cc
Plate Size
22 in x 16 in (L x W)
Color
Black
HP
5.5
Max. Travel Speed
72-ft/min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRPFP130H
Zoro #
G222324615
UPC #
11343001920
Country of Origin
China

Dimensions

Plate Size
22 in x 16 in (L x W)

Details

Displacement
163cc
Color
Black
HP
5.5
Max. Travel Speed
72-ft/min
Item
Plate Compactor
Plate Material
Cast-Iron

Description

The Brave 16-in. forward plate compactor is ideal for all general applications including landscaping, creating a subbase for sidewalks, and other small to medium compaction jobs. This forward compactor delivers approximately 2,697 pounds of centrifugal force, making it perfect for compacting loose, granular soils. This medium unit can effectively maneuver around most obstacles.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.