Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forward Plate Compactor, 18 In., Tank and Wheel Kit, Honda GX160

  • Mfr # BRPFP145H

  • Zoro # G222324639


product price: $2,601.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Max. Travel Speed
72-ft/min
Color
Orange
Height
36.14 in
Width
20 in
Plate Material
Cast-Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRPFP145H
Zoro #
G222324639
UPC #
11343001937
Country of Origin
China

Dimensions

Height
36.14 in
Width
20 in
Plate Size
22 in x 20 in (L x W)
Length
41.14 in

Details

Max. Travel Speed
72-ft/min
Color
Orange
Plate Material
Cast-Iron
Item
Plate Compactor
HP
5.5

Description

The Brave 18-in. forward plate compactor is ideal for all general applications including landscaping, creating a subbase for sidewalks, and other small to medium-compaction jobs. This forward compactor delivers approximately 3,372 pounds of centrifugal force, making it perfect for compacting loose, granular soils. This large unit is best used when there are no obstacles to maneuver around.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.