Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Green Concrete Saw, 10 In., Honda GX200

  • Mfr # BRPCS110H

  • Zoro # G122324654


product price: $1,731.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

HP
6.5
Wheel Material
Polyurethane
Cutting Depth
3.25 in
Max. Cutting Depth
3.25 in
Length
65.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRPCS110H
Zoro #
G122324654
UPC #
11343001982
Country of Origin
China

Dimensions

Cutting Depth
3.25 in
Max. Cutting Depth
3.25 in
Length
65.55 in
Standard Arbor Size
5/8 in
Width
13.38 in
Height
36.22 in
Arbor Dia.
5/8 in

Details

HP
6.5
Wheel Material
Polyurethane
Tire Material
Polyurethane
Displacement
196cc

Description

The Brave green concrete saw can be used for light slab demolition in cured concrete and asphalt, controls joint cutting in green concrete, and can be used for decorative cutting in cured concrete. The vacuum nozzle delivers user comfort by controlling dust when cutting dry concrete. Choose from a selection of blades to meet your desired needs.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.