Hydra Buddy Hydraulic Power Pack 2,000 PSI 5.5 GPM Recoil Start Honda GX270

  • Mfr # HBHR280GX

  • Zoro # G822733817


product price: $3,898.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Width
19 in
Max. Pressure
2,000 PSI
Length
38.25 in
Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBHR280GX
Zoro #
G822733817
UPC #
11343003757
Country of Origin
United States

Dimensions

Width
19 in
Length
38.25 in
Height
20 in

Details

Item
Hydraulic Power Pack
Max. Pressure
2,000 PSI

Description

The remote hydraulic power pack features handles for two-person transportation making it ideal for job sites where no power or air is accessible. Compatible for use with single or double-acting cylinders. This unit comes standard with a control valve and quick disconnect couplings. Check flow/pressure levels to ensure you have the right model for your needs.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.