Hydra Buddy Hydraulic Power Pack 2,000 PSI 7 GPM Recoil Start Honda GX390

  • Mfr # HBHR350GX

  • Zoro # G122733913


product price:  $4,368.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Height
20 in
Length
44.5 in
Max. Pressure
2,000 PSI
Width
24.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBHR350GX
Zoro #
G122733913
UPC #
11343003764
Country of Origin
United States

Dimensions

Height
20 in
Length
44.5 in
Width
24.5 in

Details

Item
Hydraulic Power Pack
Max. Pressure
2,000 PSI

Description

The remote hydraulic power pack features handles for two-person transportation making it ideal for job sites where no power or air is accessible. Compatible for use with single or double-acting cylinders. This unit comes standard with a control valve and quick disconnect couplings. Check flow/pressure levels to ensure you have the right model for your needs.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.