Hydra Buddy, Hydraulic Power Pack, 900 PSI, 7 GPM, Recoil Start, Honda GC160

  • Mfr # HBH16GC

  • Zoro # G216297826


product price:  $1,549.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Length
27 in
Height
25 in
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBH16GC
Zoro #
G216297826
UPC #
11343004341
Country of Origin
United States

Dimensions

Length
27 in
Height
25 in
Width
14 in

Details

Item
Hydraulic Power Pack

Description

Leave your tractor in the garage. Save money on fuel and maintenance by switching to the Brave Hydra Buddy. This portable power pack can run grain augers, conveyors, lifts, hydraulic motors, and more. Make it mobile and easy to push and pull with an optional wheel kit. Check flow/pressure levels to ensure you have the right model for your needs.


  • Portable power to run power conveyors, augers, lifts, hydraulic motors, and other implements
  • Save money on fuel costs as well as hours and maintenance running your tractor
  • One-way detent, one-way spring return valve
  • 1/2 in. stainless steel inlet and outlet ports for quick disconnect
  • Haldex single-stage pump delivers constant flow and pressure without spikes
  • Easy to transport with compact design and heavy-duty handlebars (optional wheel kits also available)
  • Hydraulic fluid continually lubricates the system with no grease needed
  • Not intended to be plumbed into a closed-center hydraulic system

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.