Hydra Buddy, Hydraulic Power Pack, 900 PSI, 7 GPM, Recoil Start, Honda GX160

  • Mfr # HBH16GX

  • Zoro # G616293190


product price: $1,588.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Height
25 in
Width
14 in
Length
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBH16GX
Zoro #
G616293190
UPC #
11343001579
Country of Origin
United States

Dimensions

Height
25 in
Width
14 in
Length
27 in

Details

Item
Hydraulic Power Pack

Description

Leave your tractor in the garage. Save money on fuel and maintenance by switching to the Brave Hydra Buddy. This portable power pack can run grain augers, conveyors, lifts, hydraulic motors, and more. Make it mobile and easy to push and pull with an optional wheel kit. Check flow/pressure levels to ensure you have the right model for your needs.


  • Portable power to run power conveyors, augers, lifts, hydraulic motors, and other implements
  • Save money on fuel costs as well as hours and maintenance running your tractor
  • One-way detent, one-way spring return valve
  • 1/2 in. stainless steel inlet and outlet ports for quick disconnect
  • Haldex single-stage pump delivers constant flow and pressure without spikes
  • Easy to transport with compact design and heavy-duty handlebars (optional wheel kits also available)
  • Hydraulic fluid continually lubricates the system with no grease needed
  • Not intended to be plumbed into a closed-center hydraulic system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.