
Hydraulic Power Pack 2,000 PSI 14 GPM Electric Start Honda GX630
Mfr # HBHS620GXE
Zoro # G522324636
product price:Â $6,588.99
/eaKey Features
Hydraulic Tank Material
12 gauge steel
Height
43 in
Length
48 in
Pump Displacement
1.02 CIR
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HBHS620GXE
Zoro #
G522324636
UPC #
11343003818
Country of Origin
United States
Dimensions
Height
43 in
Length
48 in
Width
24.5 in
Details
Hydraulic Tank Material
12 gauge steel
Pump Displacement
1.02 CIR
Item
Hydraulic Power Pack
Color
Black
Pump Capacity
14 GPM
Pressure
2,000 PSI
Material
Steel
Pressure
2,000 PSI
Description
The skid mount hydraulic power pack mounts securely to your trailer or other applications making it ideal for job sites where no power or air is accessible. Compatible for use with single or double-acting cylinders. This unit can also be used with a forklift so it can reach where you need it to. Check flow/pressure levels to ensure you have the right model for your needs.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.