Hydraulic Power Pack 2,000 PSI 5.5 GPM Electric Start Honda GX270

  • Mfr # HBHR280GXE

  • Zoro # G922733533


product price:  $4,481.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Max. Pressure
2,000 PSI
Length
38.25 in
Height
20 in
Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBHR280GXE
Zoro #
G922733533
UPC #
11343004068
Country of Origin
United States

Dimensions

Length
38.25 in
Height
20 in
Width
19 in

Details

Item
Hydraulic Power Pack
Max. Pressure
2,000 PSI

Description

The electric start remote hydraulic power pack features handles for two-person transportation, making it ideal for job sites where no power or air is accessible. It is compatible with single or double-acting cylinders and comes standard with a control valve and quick-disconnect couplings.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.