Hydraulic Power Pack 3,000 PSI 5 GPM Electric Start Honda GX390

  • Mfr # HBHS300GXE

  • Zoro # G822733916


product price:  $4,501.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Length
44 in
Width
24.5 in
Max. Pressure
3,000 PSI
Height
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBHS300GXE
Zoro #
G822733916
UPC #
11343004082
Country of Origin
United States

Dimensions

Length
44 in
Width
24.5 in
Height
26 in

Details

Item
Hydraulic Power Pack
Max. Pressure
3,000 PSI

Description

The electric start skid mount hydraulic power pack securely mounts to your trailer or other applications, making it ideal for job sites where no power or air is accessible. It is compatible for use with single or double-acting cylinders. This unit can also be used with a forklift to reach where you need it to.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.