Hydraulic Power Pack 3,000 PSI 5 GPM Recoil Start Honda GX390

  • Mfr # HBHS300GX

  • Zoro # G922733816


product price: $4,008.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Max. Pressure
3,000 PSI
Height
26 in
Length
44 in
Width
24.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBHS300GX
Zoro #
G922733816
UPC #
11343003771
Country of Origin
United States

Dimensions

Height
26 in
Length
44 in
Width
24.5 in

Details

Max. Pressure
3,000 PSI
Item
Hydraulic Power Pack

Description

The skid mount hydraulic power pack mounts securely to your trailer or other applications making it ideal for job sites where no power or air is accessible. Compatible for use with single or double-acting cylinders. This unit can also be used with a forklift so it can reach where you need it to. Check flow/pressure levels to ensure you have the right model for your needs.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.