
Log Splitter, 24-Ton, Honda GC160
Mfr # VH1724GC
Zoro # G816510516
product price: $2,252.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Displacement
160cc
Overall Height
41 in
Overall Length
95 in
Overall Width
44 in
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VH1724GC
Zoro #
G816510516
UPC #
11343001173
Country of Origin
China
Dimensions
Overall Height
41 in
Overall Length
95 in
Overall Width
44 in
Hitch Size
2 inches
Details
Displacement
160cc
Item
Log Splitter
Color
Orange
Wedge Material
Carbon Steel
Description
This 24-ton machine delivers ultimate splitting force, in a strong, well-balanced log splitter. Commercial-grade features in a retail value machine.
- Industrial I-beam construction provides incredible strength
- The 4-stage hydraulic filtration system prevents contamination and damage to the hydraulic system by removing metal and other microparticles; components include a suction strainer, breather cap air filter, return line filter, and magnetic drain plug
- Log cradles catch split logs and serve as a work table for large logs
- Heavy-duty log dislodger ejects logs that stick to the splitting wedge protecting the control valve and other hydraulic components from damage
- Convenient lift handle provides added control for quicker, easier and safer transitions between the vertical and horizontal operating positions on 24-37 ton models
- Sherwin-Williams powder coat paint to withstand heavy use and weather elements
- Nylon hydraulic hose sleeve provides protection from abrasive wear that can damage the hose, accidental spraying from pinhole leaks, and sunlight which can break down the rubber
- Industrial cylinder with halite seals keeps constant and consistent pressure while splitting
- Tow-ready up to 45 MPH with 2-in. ball hitch, chains, and highway-rated tires
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer, and Benzene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.