Zoro Homepage

Mastic Removal Blade 6L, 2PK

  • Mfr # BR16-1200PAK2.BRA

  • Zoro # G622733888


product price: $118.99
/pk 2, $59.50/ea
Free Shipping & Returns

Key Features

Color
Silver
Blade Material
Steel
Blade Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR16-1200PAK2.BRA
Zoro #
G622733888
UPC #
11343003856
Country of Origin
United States

Dimensions

Blade Width
6 in

Details

Color
Silver
Blade Material
Steel
Item
Floor Stripper

Description

At 6 in. wide, this steep angled blade is specifically engineered to better penetrate, shear, scrape and remove a wide variety of mastics, adhesives and material residues on concrete at increased removal rates. This blade is not intended to remove actual floor covering materials such as VCT, linoleum, rubber-backed carpet.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.