Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mortar Mixer 6 Cu. Ft. Poly Drum Honda GX240

  • Mfr # BRPMM206H

  • Zoro # G622733819


product price: $4,910.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Material
Steel
Trunnion Material
Cast Iron
Width
45 in
Color
Black
Height
55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRPMM206H
Zoro #
G622733819
UPC #
11343002439
Country of Origin
Mexico

Dimensions

Width
45 in
Height
55 in
Drum Thickness
3/16 in

Details

Material
Steel
Trunnion Material
Cast Iron
Item
Mixer
Color
Black
Drum Material
Polyurethane

Description

The Brave poly drum mortar mixer is built tough to handle every job. This wheelbarrow-style mixer is easy to transport so it can reach the job no matter where it is. Multiple features encourage increased productivity while the enclosed engine decreases maintenance. The easy-to-clean 6-cubic foot poly drum features a handle that makes it easy to pour mortar into a wheelbarrow after mixing is complete.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.