
Mortar Mixer 6 Cu. Ft. Steel Drum Honda GX240
Mfr # BRPMM106H
Zoro # G822733756
product price: $4,602.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Material
Steel
Color
Orange
Drum Thickness
3/16 in
Width
45 in
Pillow Block Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRPMM106H
Zoro #
G822733756
UPC #
11343002415
Country of Origin
Mexico
Dimensions
Drum Thickness
3/16 in
Width
45 in
Height
55 in
Details
Item
Mixer
Material
Steel
Color
Orange
Pillow Block Material
Cast Iron
Description
The Brave steel drum mortar mixer is built tough to handle every job. This wheelbarrow-style mixer is easy to transport so it can reach the job no matter where it is. Multiple features encourage increased productivity while the enclosed engine decreases maintenance. The tough 6-cubic foot steel drum features a handle that makes it easy to pour mortar into a wheelbarrow after mixing is complete.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.