
Mortar Mixer 8 Cu. Ft. Poly Drum Honda GX240
Mfr # BRPMM208H
Zoro # G822733930
product price: $5,902.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Material
Steel
Height
58 in
Width
51 in
Drum Thickness
3/16 in
Drum Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRPMM208H
Zoro #
G822733930
UPC #
11343002446
Country of Origin
Mexico
Dimensions
Height
58 in
Width
51 in
Drum Thickness
3/16 in
Details
Material
Steel
Item
Mixer
Drum Material
Polyurethane
Color
Black
Description
The Brave poly drum mortar mixer is built tough to handle every job. This wheelbarrow-style mixer is easy to transport so it can reach the job no matter where it is. Multiple features encourage increased productivity while the enclosed engine decreases maintenance. The easy-to-clean 8-cubic foot poly drum features a handle that makes it easy to pour mortar into a wheelbarrow after mixing is complete.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.