One-Man Auger, 1-In. Round, Honda GX35
Mfr # BRPA180H
Zoro # G116510520
product price: $1,445.99
/ea
Free Shipping & Returns
Key Features
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRPA180H
Zoro #
G116510520
UPC #
11343002712
Country of Origin
United States
Details
Item
Auger
Color
Orange
Description
Stop digging postholes manually! The One-Person Earth Auger is ideal for the rancher, farmer, or large lot homeowner with regular soil conditions. Drill holes up to 8 in. wide and 30 in. deep with the optional round driveshaft auger bits sold separately. This auger features unique Power-GRIP handles that reduce vibration and increase comfort for the operator. If your auger gets stuck, the Auger-LOK feature helps remove it with ease. Use this auger to install standard fence posts.
- Lightweight and easy to use
- Magura twist grip auger control
- Power-GRIP twist grip auger control
- Comfort and control for reduced operator fatigue
- Up to 8-in. auger bit capacity
- 1-in. Round driveshaft connection
- Auger-LOK for stuck auger removal
- Bits sold separately
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.