Zoro Homepage

Power Edging Trowel, 24-In., Honda GX160

  • Mfr # BRPPT105H

  • Zoro # G722324719


product price: $2,037.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Pan Size
25 in
Combination Blade Dimensions
4.75 in x 9 in
Color
Orange
Height
35.5 in
Length
59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRPPT105H
Zoro #
G722324719
UPC #
11343004174
Country of Origin
China

Dimensions

Pan Size
25 in
Combination Blade Dimensions
4.75 in x 9 in
Height
35.5 in
Length
59 in
Width
27.5 in

Details

Color
Orange
Gearbox Material
Cast Aluminum
Gear Material
Bronze
Max. Blade Speed
156 RPM
Item
Power Trowel

Description

The Brave 24-in. power edging trowel is perfect for easily achieving smooth, polished edges. Featuring an over-built cast aluminum gearbox that delivers unparalleled torque for efficient panning and optimal speeds during the finishing process. The heavyweight design ensures a superior finish, while the heavy-duty bronze worm gear assures durability and longevity. The balanced construction promotes comfortable operation, complemented by an adjustable handle for personalized comfort and easy control. This model is powered by a Honda GX160 engine, with a gearbox oil gauge for effortless monitoring of oil levels, allowing you to maintain peak performance effortlessly. The precision-aligned spider assembly and twist knob control further enhance the overall functionality of this tool, making it an indispensable asset for professionals and DIY enthusiasts alike.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.