Zoro Homepage

Power Rake Dethatcher, 20-In. Width, GX160

  • Mfr # BRPPD20H

  • Zoro # G616510525


product price: $2,278.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Orange
Height
40 in
Length
28.5 in
Width
42.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRPPD20H
Zoro #
G616510525
UPC #
11343004167
Country of Origin
United States

Dimensions

Height
40 in
Length
28.5 in
Width
42.5 in

Details

Item
Dethatcher
Color
Orange

Description

Unlock the full potential of your lawn care offerings with the Brave power dethatching rake, equipped with a Honda GX160 engine. This powerhouse boasts a 20-in. dethatching width and is designed for ease of use with an ergonomic, easy-folding handle and five-position depth control. This rake is a must-have for dealers and rental stores aiming to provide top-notch solutions, perfect for removing dead grass, embedded leaves, and debris. It helps lawns absorb moisture and oxygen, promotes root development, and enhances seed germination during over-seeding. Empower your customers to achieve a greener, healthier lawn with the Brave power dethatching rake.


  • The powerful Honda GX160 engine ensures durable, long-lasting operation, allowing users to tackle large areas
  • 20-inch dethatching width saves time and effort by covering more ground quickly, making it ideal for commercial and large residential jobs
  • Ergonomic, easy folding handle enhances user comfort during operation and reduces storage space requirements
  • Five-position depth control allows for precision control over the dethatching process, adaptable to different lawn conditions and needs

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.