Zoro Homepage

Power Trowel 36 In. Honda GX200

  • Mfr # BRPPT110H

  • Zoro # G722733719


product price: $2,942.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Width (In.)
31 in
Outside Diameter
36 in
Material
Steel
Color
Orange
Length (In.)
74.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRPPT110H
Zoro #
G722733719
UPC #
11343001968
Country of Origin
China

Dimensions

Width (In.)
31 in
Outside Diameter
36 in
Length (In.)
74.4 in
Height
35.4 in

Details

Material
Steel
Color
Orange
Item
Trowel
Gearbox Material
Cast Aluminum

Description

The Brave 36-in. power trowel is perfect for medium jobs like garages, indoor concrete floors, patios, and more. Easily create a smooth surface with this perfectly balanced machine. The quick blade speed creates a perfect surface fast. Additional blades are available.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.