Zoro Homepage

Reversible Plate Compactor 20 In. Wheel Kit Honda GX200

  • Mfr # BRPRP220H

  • Zoro # G022733709


product price: $5,665.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Width
19.6 in
Horsepower
6.5 HP
Color
Orange
Height
40 in
Handle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRPRP220H
Zoro #
G022733709
UPC #
11343001951
Country of Origin
China

Dimensions

Width
19.6 in
Height
40 in
Handle Length
50 in

Details

Horsepower
6.5 HP
Color
Orange
Handle Material
Steel
Displacement
200cc
Vibrator Material
Cast Iron
Item
Plate Compactor

Description

The Brave 20-in. reversible plate compactor can transition between both forward and reverse travel making it ideal for trenches and other places where navigating may be difficult. This reversible compactor delivers approximately 6,744 pounds of centrifugal force, making it perfect for compacting sand, gravel, and other cohesive soils. This large unit is excellent at maneuvering around most obstacles.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.