Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rough Cut Mower, 57-In. Towable, Honda GXV630

  • Mfr # BRPRC110HE

  • Zoro # G316510436


product price: $6,129.99
/ea
Additional $650.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
60 in
Overall Height
29 in
Start Type
Electric
Overall Length
108 in
Includes
Battery for electric start and clutch blade engagement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRPRC110HE
Zoro #
G316510436
UPC #
11343001098
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Height
29 in
Overall Length
108 in

Details

Start Type
Electric
Item
Mower
Includes
Battery for electric start and clutch blade engagement
Material
Steel
Color
Orange

Description

This BravePro rough cut pull-behind mower features two heavy-duty blades with a rugged design built to hold up to the rigors of brush mowing. The tow bar features a clevis-type connection that hooks to almost any tractor, ATV, or UTV and provides more degrees of motion than most types of hitching systems to help prevent binding in rough, uneven terrain. Dependability is built in with a 20 HP Honda 688CC V-Twin engine with electric start and electric clutch blade engagement, plus a rugged steel deck.


  • 20 HP Honda GXV630 688CC V-Twin engine with electric start and electric clutch blade engagement
  • 57-in.W, 10-ga. welded steel deck assembly with heavy-duty blades
  • Two-point cutting height adjustment system with 2 in. to 8 in. range
  • 4 flat-free tires (rear: 15/6.00 x 6; Front 5.30/4.50 x 6)
  • Twin blade design provides a mulch action that reduces the size of the clippings and reduces bunching
  • Pulls directly behind or fully offset to the side of the tow vehicle (tractor, ATV or UTV)
  • Clevis type hitch pin system
  • 10-ga. welded steel main deck for strength and durability
  • 3-gallon manual fuel tank; 2.1qt. oil capacity
  • Includes battery for electric start and clutch blade engagement

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer, and Benzene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.