
Straight Blade 10L, 3PK
Mfr # BR16-1300PAK3.BRA
Zoro # G922733809
product price: $92.59
/pk 3, $30.86/ea
Free Shipping & Returns
Key Features
Color
Silver
Blade Width
10 in
Blade Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BR16-1300PAK3.BRA
Zoro #
G922733809
UPC #
11343003597
Country of Origin
United States
Dimensions
Blade Width
10 in
Details
Item
Floor Stripper
Color
Silver
Blade Material
Steel
Description
Featuring a 10 in. wide blade, the versatile Brave Straight Blade can be used on concrete and wood flooring to help you remove soft floor coverings, adhesives and mastics. The beveled cutting edge faces DOWN on wood floors to skim over and prevent gouging, and the beveled cutting edge faces UP for concrete floors. Save your time and effort with this rugged blade.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.