Zoro Homepage

Straight Blade 6L, 3PK

  • Mfr # BR16-1100PAK3.BRA

  • Zoro # G322733706


product price: $100.99
/pk 3, $33.66/ea
Free Shipping & Returns

Key Features

Color
Silver
Blade Width
6 in
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR16-1100PAK3.BRA
Zoro #
G322733706
UPC #
11343003573
Country of Origin
United States

Dimensions

Blade Width
6 in

Details

Item
Floor Stripper
Color
Silver
Blade Material
Steel

Description

Featuring a 6 in. wide blade, the versatile Brave Straight Blade can be used on concrete and wood flooring to help you remove soft floor coverings, adhesives and mastics. The beveled cutting edge faces DOWN on wood floors to skim over and prevent gouging, and the beveled cutting edge faces UP for concrete floors. Save your time and effort with this rugged blade.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.