
Tamping Rammer, 4496-Lbs. Force, 11.2-In. x 13.4-In., Honda GXR120
Mfr # BRPTR70H
Zoro # G322324669
product price:Â $2,946.99
/eaKey Features
Shoe Size
11.2 in x 13.4 in
Color
Gray
Fuel Capacity
0.67 gal
Height
41 in
Shoe Material
Heat-treated metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BRPTR70H
Zoro #
G322324669
UPC #
11343004129
Country of Origin
China
Dimensions
Shoe Size
11.2 in x 13.4 in
Height
41 in
Width
13.5 in
Length
29 in
Details
Color
Gray
Item
Tamping Rammer
Fuel Capacity
0.67 gal
Shoe Material
Heat-treated metal
Impact Force
4496 lbs
Max. Jumping Stroke
3.4 in
Description
This Brave tamping rammer delivers a 4,496-pound impact force with each beat, making it ideal for cohesive and semi-cohesive soils. It is powered by a reliable, long-lasting Honda GXR120 engine, and its ergonomic design makes it great for fitting into tight spaces and trenches. It is great for DIYers, contractors, landscapers, and more. Use it to backfill after pipe/cable installation, asphalt laying prep, patio prep, and more.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.