Zoro Homepage

Tow-Behind Blower, Honda GXV390

  • Mfr # BRPB180HE

  • Zoro # G216510505


product price: $3,969.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Material
Steel
Start Type
Electric
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRPB180HE
Zoro #
G216510505
UPC #
11343004105
Country of Origin
United States

Details

Item
Blower
Material
Steel
Start Type
Electric
Color
Orange

Description

Stop lugging around a backpack blower. The Brave tow-behind blower allows you to blow leaves, nuts, and other debris into a convenient pile for easy cleanup in half the time of a typical leaf blower. This unit is easy and comfortable to use making it ideal for residential and commercial properties.


  • Powerful and reliable GXV390 engine
  • 2750 CFM for quick and thorough debris clearing
  • 112 MPH airspeed for string and far-reaching blowing capacity
  • 6-Gal. fuel tank for extended run time
  • Electric start for convenient and user-friendly operation
  • Remote controlled engine idle speed and left or right blowing chutes for enhanced control and maneuverability
  • Flat-free tires

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.