Zoro Homepage

Towable Auger, Hydraulic, Honda GX390

  • Mfr # BRPA385H

  • Zoro # G616510518


product price: $4,904.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Width
34 in
Material
Steel
Length
115 in
Capacity
336-lbs./ft.
Height
45.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRPA385H
Zoro #
G616510518
UPC #
11343004051
Country of Origin
United States

Dimensions

Width
34 in
Length
115 in
Height
45.5 in

Details

Material
Steel
Item
Auger
Capacity
336-lbs./ft.
Color
Orange

Description

The new Brave BRPA385H towable earth auger is ideal for rental businesses, landscapers, and other outdoor professionals. The operator handle has a new design, allowing height adjustment with one hand. Powered by a Honda GX390 engine, the auger delivers the power and torque for most soil conditions. The tow bar is designed for quick and easy installation, and the hydraulic sight glass makes checking fluid levels simple. Effective for digging holes 6 to 18 in. wide and up to 48 in. deep. Bits are sold separately.


  • The new handle design allows for height adjustment to be made with one hand
  • Variable speed and reverse operation
  • Longer handlebars for increased leverage and safety
  • Accessible, adjustable handlebar latches without leaving the operator position for increased efficiency
  • The pivoting head allows for drilling on uneven terrain
  • Swiveling engine frame for optimum performance
  • Concealed and protected hoses from valve to motor
  • Rubber bumper to stop forward cradle rotation
  • Emergency engine stop button for enhanced operator safety
  • Hydraulic fluid paper cap to help keep impurities out of the tank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.