Zoro Homepage

Trash Pump, 3 In., Honda GX200

  • Mfr # BRP200TP3

  • Zoro # G716314719


product price: $918.99
/ea
Free Shipping & Returns

Key Features

Impeller Material
Cast iron
Includes
Basket strainer and hose adapters
Color
Silver
Displacement
196cc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRP200TP3
Zoro #
G716314719
UPC #
11343001296
Country of Origin
United States

Details

Impeller Material
Cast iron
Item
Trash Pump
Includes
Basket strainer and hose adapters
Color
Silver
Displacement
196cc

Description

The Brave 3-in. trash pump is ideal for moving large amounts of water that may contain solids such as leaves, pebbles, or twigs. This heavy-duty unit can move entire ponds making it ideal for farmers and contractors. This unit can filter particles up to 1-1/8 in. in diameter. Hose kits are available.


  • Aluminum housing
  • Durable cast iron impeller and diffuser for long life
  • Semi-trash pump can handle solid particles in suspension up to 3/8 in. diameter
  • Trash pump can handle solid particles in suspension up to 1-1/8 in. diameter
  • All models come with a basket strainer and hose adapters
  • EPDM mechanical seal and inlet valve for longevity and reliability in dewatering applications
  • Available in 2-in. and 3-in. models to fit common hose sizes (NPT inlet/outlet)
  • Suitable for flood water removal, lawn and garden watering, and pond filling

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer, and Benzene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.