Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trash Pump, 3 In., Honda GX270

  • Mfr # BRP550TP3

  • Zoro # G116314722


product price: $2,001.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Impeller Material
Cast iron
Includes
One tool serviceability tool, heavy-duty steel roll frame, and strainer
Color
Silver
Displacement
270cc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRP550TP3
Zoro #
G116314722
UPC #
011343002361
Country of Origin
United States

Details

Item
Trash Pump
Impeller Material
Cast iron
Includes
One tool serviceability tool, heavy-duty steel roll frame, and strainer
Color
Silver
Displacement
270cc

Description

The Brave 3-in. commercial-grade trash pump is ideal for moving large amounts of water that may contain solids such as leaves, pebbles, or twigs. This heavy-duty unit can move entire ponds making it ideal for farmers and contractors. The commercial-grade pump moves liquids faster so you can get the job done quickly. This unit can filter particles up to 1-1/2 in. in diameter. Hose kits are available.


  • Cast iron impeller
  • One tool serviceability tool included
  • Silicon carbide mechanical seal with graphite-impregnated seat and Viton® elastomers
  • Heavy-duty steel roll frame and strainer included
  • Built-in EPDM/EPR check value
  • Removable/replaceable cast iron suction/discharge parts
  • Discharge port rotates in 90° increments
  • Vibration dampening feet
  • Max temperature of 180°F
  • Max solids handling up to 1-1/4 in.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer, and Benzene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.