Zoro Homepage

Trencher, 5 in. Bedmaster Rotor, Honda GX270

  • Mfr # BRPT9SH5

  • Zoro # G716510517


product price: $4,871.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Rotor Points Material
Tungsten Carbide
Max. Trench Width
0.5 in to 9 in
Start Type
Recoil
Wheel Type
Steel with Pneumatic Tires
Includes
5-in. bed edging rotor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRPT9SH5
Zoro #
G716510517
UPC #
11343001517
Country of Origin
United States

Dimensions

Max. Trench Width
0.5 in to 9 in
Max. Trench Depth
9 in
Blade Size
5 in. Rotor Standard

Details

Rotor Points Material
Tungsten Carbide
Start Type
Recoil
Wheel Type
Steel with Pneumatic Tires
Includes
5-in. bed edging rotor
Clutch Type
Double Belt Pulley System
Color
Orange
Item
Trencher
Displacement
270cc

Description

The Brave 9-in. steerable trencher/bed sculptor is easy to maneuver and allows for smooth curves to create beautiful landscaping, making it perfect for rental businesses. The 9-in. max depth makes it perfect for installing edging, burying cable or pipes, laying landscape bricks, and more. It includes a 5-in. bed edging rotor. Additional easy-change rotors are available to meet your needs.


  • Neatly piles of excavated dirt in an easy-to-back-fill pile right next to the trench
  • A positive steering mechanism provides smooth curves
  • Interchangeable rotors provide unmatched versatility for landscaping or trenching operations
  • Double belt and pulley drive system
  • Tungsten carbide rotor points
  • Minimal turf damage
  • Includes a 5-in. bed edging rotor
  • Additional rotors available

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.