Zoro Homepage

Truck Loader, 3,500 CFM, Honda GX390

  • Mfr # BRPTL140H

  • Zoro # G216510512


product price: $4,430.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Color
Orange
Height
47 in
Length
26 in
Start Type
Recoil
Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRPTL140H
Zoro #
G216510512
UPC #
11343002217
Country of Origin
United States

Dimensions

Height
47 in
Length
26 in
Width
22 in

Details

Color
Orange
Item
Truck Loader
Start Type
Recoil

Description

The Brave truck loader removes, shreds, and collects leaves and debris fast, making it perfect for lawn care companies. Turn a huge, multi-staff job into a one-person job when you combined the truck loader with the Brave blower BRPB160H. The optional tailgate mount BRPDL-TGMK allows you to collect shredded debris easily into the back of your truck.


  • Solid construction to withstand heavy travel and rough lawn work
  • Steel impeller that shreds leaves and debris with a 12:1 ratio to keep you working longer before having to offload
  • Simple operation
  • Two user handles for full control
  • Easy access to engine and controls for painless adjustments and repairs
  • Clear, urethane intake hose to quickly monitor and identify blockages
  • Skid mount for secure transportation; optional tailgate mount available
  • Combine with Brave blower for best use

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.