
Two-Man Auger, 1-3/8-In. Hex, Honda GXV160
Mfr # BRPA265H
Zoro # G816510462
product price: $3,027.99
/ea
Free Shipping & Returns
Key Features
Length
36 in
Transmission
Enclosed, Spur Geared, Oil Lubricated
Connector Type
1-3/8 inch hexagon
Engine Displacement
160cc
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRPA265H
Zoro #
G816510462
UPC #
11343002729
Country of Origin
United States
Dimensions
Length
36 in
Details
Transmission
Enclosed, Spur Geared, Oil Lubricated
Item
Auger
Connector Type
1-3/8 inch hexagon
Engine Displacement
160cc
Color
Orange
Description
Do you have heavy clay-based or rocky soils on your property? This two-person earth auger is ideal for ranchers, farmers, or large lot homeowners with difficult soil conditions. Drill holes up to 18 in. wide and 36 in. deep with the optional hex driveshaft auger bits sold separately. This auger features unique Power-FLEX handles that reduce vibration and increase comfort for the operator. If your auger gets stuck, the Auger-LOK feature helps remove it with ease. Use this auger to install deck posts or other support structures.
- Enclosed, spur gear design transmission
- All-metal automatic 3-in. diameter centrifugal clutch
- Composite operator handles flex under load to help absorb vibration and shock
- Magura twist grip auger control
- Power-FLEX operator handles
- Auger-LOK for stuck auger removal
- Bits sold separately
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer, and Benzene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.