Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walk-Behind Blower, High Output, Honda GX270

  • Mfr # BRPB160H

  • Zoro # G316510450


product price: $1,876.99
/ea
Additional $230.00 delivery surcharge applies per item.
See details

Key Features

Displacement
270cc
Handle Material
Rubber
Material
Steel
Finish
Powder Coat
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRPB160H
Zoro #
G316510450
UPC #
11343001531
Country of Origin
United States

Details

Item
Blower
Displacement
270cc
Handle Material
Rubber
Material
Steel
Finish
Powder Coat
Color
Orange

Description

Stop lugging around a backpack blower! The Brave walk-behind blower allows you to blow leaves, nuts, and other debris into a convenient pile for easy cleanup in half the time of a typical leaf blower. This unit is easy and comfortable to use making it ideal for residential and commercial properties.


  • 17-in., 8-blade reverse curved aluminum impeller produces high volume and high-velocity output
  • Rubber vibration-mounted handles
  • Adjustable and reversible handles
  • Foot-activated front discharge directs air forward
  • Flat-free tires
  • Tie-down brackets to secure the blower during transportation
  • Rugged and durable 12-gauge steel construction with powder coat finish

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.