
Wire Installer, 2 In. - 4 In. Depth, Honda GX160
Mfr # BRPT4H
Zoro # G416510480
product price: $2,962.99
/eaKey Features
Color
Orange
Displacement
163cc
Rotor Points Material
Tungsten Carbide
Drive Type
Double Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRPT4H
Zoro #
G416510480
UPC #
11343001463
Country of Origin
United States
Details
Item
Wire Installer
Color
Orange
Displacement
163cc
Rotor Points Material
Tungsten Carbide
Drive Type
Double Belt
Description
The Brave Pow'r Installer is designed to trench, install, and cover low-voltage wire with minimal disturbance to the turf. This easy-to-use unit can be used to install invisible dog fencing, internet cable, and more making it ideal for rental companies or electrical businesses. Get the job done fast with the quick 25 ft. per minute trench, install, and cover rate.
- Easily install invisible dog fences or low-voltage wire
- Dig the trench, lay the wire, and cover the wire/trench all in one motion
- Fully enclosed trench operation
- Tungsten carbide rotor points
- 9 in. x 3.5 in. - 4 pneumatic tires
- 26 in. W x 52 in. H (42 in. H with handle folded)
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer, and Benzene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.