Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wood Scoring Blade 8L, 2PK

  • Mfr # BR16-1600PAK2.BRA

  • Zoro # G622733376


product price: $108.99
/pk 2, $54.50/ea
Free Shipping & Returns

Key Features

Color
Silver
Blade Material
Steel
Blade Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR16-1600PAK2.BRA
Zoro #
G622733376
UPC #
11343003610
Country of Origin
United States

Dimensions

Blade Width
8 in

Details

Color
Silver
Blade Material
Steel
Item
Floor Stripper

Description

Get a close, clean shave on every project with the Brave Wood Scoring Blade. This blade is tough on floor coverings, but not on you or the floor. This blade helps you separate the covering from the floor and neatly slice it into manageable, easy to handle strips, saving you time and effort.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.