Lever Chain Hoist, 12,000 lb Load Capacity, 10 ft Hoist Lift, 2.6 in. Hook Opening

  • Mfr # 19700

  • Zoro # G8064826


product price:  $2,539.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
12,000 lb
Includes
Bravo 6T Lever Chain Hoist, Bravo 6T Lever Chain Hoist, 10 ft corrosion resistant chain
Chain Length
10 ft
Hook Opening
2.6 in.
Lever Length
24.8 in.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
19700
Zoro #
G8064826
UPC #
667143000863
Country of Origin
China

Dimensions

Chain Length
10 ft
Lever Length
24.8 in.
Manufacturers Warranty Length
1 Year

Details

Item
Lever Chain Hoist
Load Capacity
12,000 lb
Hoist Lift
10 ft
Includes
Bravo 6T Lever Chain Hoist, Bravo 6T Lever Chain Hoist, 10 ft corrosion resistant chain
Hook Opening
2.6 in.
Chain
Corrosion Resistant Chain
Standards
Meets or exceeds ANSI/ASME B30.21C
Hoist Mount
Lever Hoist
Pull to Lift Rated Load
75 lb
Brake
Automatic brake with double ratchet
Finish
Alloy steel
Material
High tensile alloy steel

Description

Lever Hoist,6 tons,10 ft. Lift

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.