Airlaid Medium Duty Wipers, Cloth, 1-Ply, 9.2 x 12.4, Unscented, White, 128 Wipers, 10PK

  • Mfr # 29518

  • Zoro # G116517208


product price: $155.99
/pk 10, $15.60/ea
Free Shipping & Returns

Key Features

Color
White
Fragrance
Unscented
Packaging Type
Box
Application
General Purpose
Ply
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29518
Zoro #
G116517208
UPC #
-
Country of Origin
United States

Dimensions

Length
12.4 in
Width
9.2 in

Details

Color
White
Fragrance
Unscented
Packaging Type
Box
Application
General Purpose
Ply
1
Wipes per Container
128
Item
Disposable Dry Wipes
Material
Airlaid Bonded Cellulose
Surfaces for Use On
Glass, Metal, Plastic, Stainless Steel

Description

The Brawny Professional medium weight general purpose wiper is made from a lighter airlaid bonded cellulose to deliver exceptional capacity for tackling spills and cleaning up oil-based and grease products. This cost-effective wiper makes cleaning a breeze. Popular uses include patient care washcloths, retail food stores, healthcare and light manufacturing cleaning tasks. These wipers come in a convenient, portable dispenser box for added protection and quick and easy hands-free dispensing. Great for cleaning oil, grease and grime. Picks up spills on smooth surfaces. Soft enough for personal use, yet strong enough to stand up to light solvents.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.