Zoro Homepage

All Purpose Wipers, 13 x 13, White, 50 Wipers, 16PK

  • Mfr # 29215

  • Zoro # G416042639


product price: $101.99
/pk 16, $6.37/ea
Free Shipping & Returns

Key Features

Ply
1
Fragrance
Unscented
Color
White
Wipes per Container
50
Packaging Type
Poly Pack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29215
Zoro #
G416042639
UPC #
-
Country of Origin
United States

Dimensions

Width
13 in
Length
13 in

Details

Ply
1
Fragrance
Unscented
Color
White
Wipes per Container
50
Packaging Type
Poly Pack
Application
General Purpose; Industrial
Item
Disposable Dry Wipes
Material
Paper

Description

Brawny Professional disposable cleaning towels offer high-performing, cost-effective quality and absorbency, stronger and more absorbent than ordinary paper towels. These industrial disposable wipes offer quick streak-free glass cleaning and clean-up of small spills, light lubes and light solvent use. Airlaid wipers absorb quickly, holding several times their weight in liquid, grease or oil. Strong enough for industrial grime, yet soft enough for personal use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.