Zoro Homepage

Disposable Towels, White, Paper, PK8

  • Mfr # 29337

  • Zoro # G210565815


product price: $107.99
/pk 8, $13.50/ea
Free Shipping & Returns

Key Features

Number of Sheets
200
Material
Paper
Size
10.5" x 10"
Cleaning Cloth Color
White
Width
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29337
Zoro #
G210565815
UPC #
073310293370
Country of Origin
United States

Dimensions

Size
10.5" x 10"
Width
10.5 in
Length
10 in
Roll Length
62 ft
Sheet Size
10 in x 10 1/2 in
Sheet Width
10 1/2 in
Sheet Length
10 in

Details

Item
Dry Wipe
Number of Sheets
200
Material
Paper
Cleaning Cloth Color
White
Ply
2
Color
White
Features
Tear-Resistant
Wipe Type
General Purpose Wipe
For Use With Manufacturer Part No.
54323
Minimum Cleanroom Standards
None
Lint Level
Standard

Description

Dry Wipe, Wipe Type General Purpose Wipe, Jumbo Perforated Roll, Product Series Pacific Blue Select(TM), Absorbency Level Moderate, Wet Strength Level Better, White, Minimum Cleanroom Standards None, Paper, Lint Level Standard, Roll Length 62 ft, Sheet Length 10 in, Sheet Width 10 1/2 in, Number of Sheets 200, Ply 2, For Use With Grainger Item Number 60YP73, For Use With Manufacturer Part No. 54323, Primary Cleaning Application General Purpose Cleaning, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.